Shop All Pressure Washer Nozzles
Forney
High Pressure Nozzle, Red, 0 Degree, 3.0 Orifice
Mfr # 75162
Zoro # G311821223
product price: $4.89
/ea
Sold in multiples of 7 for $34.23
$34.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75162
- Zoro # G311821223
- UPC # 32277751620
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Ideal for quick exchange of spray nozzles and spray guns. The spray should be directed at a 45 degrees angle to the surface and be used like a scraper to remove paint, grease, and dirt. Connects to all of the most common pressure washer equipment in the industry. Product Specifications:* 0 degrees x 3.0 millimeters* 4,000 PSI* 3.0 Orifice* Color: Red* Stainless steel SS constructionSuggested Uses Include:* Washing aluminum siding* Cleaning windows* Washing vehicles* Spraying sidewalks, driveways, and patios
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET D&D PowerDrive B63 or 5L660 V Belt 5/8 x 66in Vbelt (LAB40-0798)
- UNITED JUMBO CO LTD GDN Hoe (181423UJ)
- MTD Coupling-Flexible (918-0685)
- XPOSE SAFETY 10 ft x 18 ft Heavy Duty Tarp, Black (BMT-1018-X)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY Washing Nozzle, White, 40 Degree x 4.5 mm (75156)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- STENS Tip And Nozzle Size 3.5 Pressure Washer Nozzle Accessory Kit For General Pump, (5-Pack) 1/4In. (758-904)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc25030Q And Lower 2,500 (758-061)
- Forney Pressure Washer Nozzles