Shop All Pressure Washer Hoses
Forney
High-pressure Hose, Premium Grade, 3/8 in x 50ft Hose
Mfr # 75183
Zoro # G711821243
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75183
- Zoro # G711821243
- UPC # 32277751835
- Country of Origin China
- Category Pressure Washer Hoses
Description
3/8 in 9.53mm x 50ft 15.24m pressure washer hose with one 3/8 in 9.53mm Male National Pipe Thread MNPT solid fitting and one 3/8 in 9.53mm MNPT swivel fitting. The hose includes bend restrictors for added protection and kink resistance. The smooth rubber cover is resistant to cleaning detergents. SPECIFICATIONS:* Fitting: Hose* Material: Rubber cover* Diameter: 3/8 in 9.53mm* Length: 50ft 15.24m* Fitting #1: 3/8 in 9.53mm MNPT solid* Fitting #2: 3/8 in 9.53mm MNPT swivel* Bend Restrictors: Yes both ends* Maximum Temperature: 250 degrees F 121.1 degrees C* Maximum Working Pressure: 4,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAY BERRY Kay Berry 08905 Winged Heart Memorial Stone - Always In Our Thoughts... (8905)
- ILC Replacement For CLUB CAR 47601355001 (47601355001)
- OREGON Fuel Line (07-261)
- TECOMEC Grinding Wheel 1/8" Chainsaw Chain Sharpening, 4-1/8" X 7/8" X 1/8", Pink, 60 Medium Grit (01005006)
- SIMPSON Cold Water Hose, 5/16 in. D, 50 Ft (40226)
- BE PRESSURE SUPPLY BE Hot & Cold Water Non-Marking Pressure Washer Hose, 50'L, 4000 PSI, 3/8" (85.238.155)
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct (AW-0050-0176)
- RMX INDUSTRIES Blubird Replacement Lead Hose For Kti71003 / Blbos (BLBOSLD3803RL)
- RMX INDUSTRIES Blubird Patriot Pro Air Hose 3/8 In. X50 Ft. 300 P (BLBPP3850)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- ZORO SELECT Sewer Hose, 1/4,100 ft, 4400 psi (AR686200002)
- Forney Pressure Washer Hoses