Shop All Pressure Washer Hoses
Forney
High Pressure Hose, 5/16 in x 25ft
Mfr # 75184
Zoro # G211821286
product price: $31.19
/ea
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75184
- Zoro # G211821286
- UPC # 32277751842
- Country of Origin China
- Category Pressure Washer Hoses
Description
This high pressure hose is reinforced with a high tensile strength steel wire braiding for added durability. Features an abrasion resistant, non-marking outer cover. Inner tube is composed of chemical resistant synthetic rubber.Product Specifications:* M22 x 14 millimeters male and female screw connect* Inner Diameter ID: 5/16in* Outer Diameter OD: 1/2in* Length: 25-feet* 3,500 PSI* Temperature rating: 140 degrees Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Blanket Clamp Large 6" (490)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 114Lnk (72RD114G)
- JACKS IMPORTS Apple Flavored Dee Ring Bit 4-1/2" (11001-4-1/2)
- DESIGN TOSCANO Hebe, the Goddess of Youth Statue: Large (KY71304)
- SIMPSON Cold Water Hose, 3/8 in. D, 200 Ft (41034)
- CONTINENTAL Pressure Washer Hose, 1/4,100 ft, 3000 psi (20023687)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M 4000psi (85.238.150)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3425 Rubber Hot & Cold Water G (BSAL3425)
- RMX INDUSTRIES Blubird Air Hose 3/8 In. X 25 Ft. (BLBBB3825)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- SIMPSON Monster Hose 3/8" with QC - 50 (41071)
- Forney Pressure Washer Hoses