Shop All Pressure Washer Hoses
Forney
High-pressure Hose, 1/4 in x 50ft
Mfr # 75185
Zoro # G211821217
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75185
- Zoro # G211821217
- UPC # 32277751859
- Country of Origin China
- Category Pressure Washer Hoses
Description
1/4 in 6.35mm x 50ft 15.24m pressure washer hose with M22 Female M22F Screw Coupling fittings and bend restrictors. The smooth rubber cover is resistant to cleaning detergents. SPECIFICATIONS:* Fitting: Hose* Material: Rubber cover* Diameter: 1/4 in 6.35mm* Length: 50ft 15.24m* Fitting #1: M22 Female M22F Screw Coupling* Fitting #2: M22 Female M22F Screw Coupling* Bend Restrictors: Yes both ends* Maximum Temperature: 140 degrees F 60 degrees C* Maximum Working Pressure: 3,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGG-IT -Nozzles (610SF)
- MICHIGAN PEATMPANY 40LB GDN Mag PeatHumus (5440)
- 21ST CENTURY 21 Century CM-12 Repels Mosquito Sticks (CM-12)
- GREEN GOBBLER Liquid Fruit Fly Killer 32 oz (G0732)
- FORNEY High-pressure Hose, Premium Grade, 3/8 in x 50ft Hose (75183)
- RMX INDUSTRIES Blubird Ag-Lite Bsal5850 Rubber Hot & Cold Water R (BSAL5850)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023572)
- APACHE PW Hose Reel, Steel, 50 ft. (99023586)
- GATES Clean Master Pressure Wash 5000 Industrial Hose (3/8XRL 1000 CLEAN PW5000 BLACK)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-150)
- Forney Pressure Washer Hoses