Shop All Pressure Washer Hoses
Forney
High-pressure Hose, 1/4 in x 25ft
Mfr # 75186
Zoro # G611821220
product price: $25.55
/ea
Sold in multiples of 2 for $51.10
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75186
- Zoro # G611821220
- UPC # 32277751866
- Country of Origin China
- Category Pressure Washer Hoses
Description
1/4 in 6.35mm x 25ft 7.62m pressure washer hose with M22 Female M22F Screw Coupling fittings and bend restrictors. The smooth rubber cover is resistant to cleaning detergents. SPECIFICATIONS:* Fitting: Hose* Material: Rubber cover* Diameter: 1/4 in 6.35mm* Length: 25ft 7.62m* Fitting #1: M22 Female M22F Screw Coupling* Fitting #2: M22 Female M22F Screw Coupling* Bend Restrictors: Yes both ends* Maximum Temperature: 140 degrees F 60 degrees C* Maximum Working Pressure: 3,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY GARDENS Liberty Garden Products 691 125 ft. Hose Wall Butler (184307)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Purple (69818)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- MTD Chute-Bagger Adapt (731-06611)
- FORNEY High-pressure Hose, Premium Grade, 3/8 in x 50ft Hose (75183)
- ZORO SELECT Sewer Hose, 1/4,100 ft, 4400 psi (AR686200002)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3425 Rubber Hot & Cold Water G (BSAL3425)
- SIMPSON Hot Water Hose, 3/8 in. D, 50 Ft (41114)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPK-6K038-15-MMS)
- BLUBIRD Blushield Pressure Washer Hose Kevlar Braided3/8in x 50ft (PW3850)
- ZORO SELECT Sewer Hose, 3/8,100 ft, 4000 psi (AR686200024)
- Forney Pressure Washer Hoses