Shop All Depressed Center Wheels
Forney
Grinding Wheel, Metal, Type 27, 8 in x 1/4 in x 5/8 in-11
Mfr # 71882
Zoro # G111821119
product price: $8.25
/ea
Sold in multiples of 5 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71882
- Zoro # G111821119
- UPC # 32277718821
- Country of Origin Taiwan, Province of China
- Category Depressed Center Wheels
Description
Grinding Wheel, Metal Type 27, Depressed Center, 8in X 1/4in X 5/8in-11 Arbor A24R. Aluminum oxide metal grinding wheel. Designed for metal grinding, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. For use on right angle grinders. Wheel Size: 8in, Thickness: 1/4in, Arbor: 5/8in-11, Spec: A24R, Max RPM: 6,500, Tool Type: Right Angle Grinder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Foot Pedal Valve (411131)
- REX CUT Grinding Disc 7 X 1/4 X 7/8 T27 A36 Gfx (270042)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686485)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Coarse(60 Grit Finish) Hook & Loop Sanding Pad (P-105579)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66623303915)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841903)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22073)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- Forney Depressed Center Wheels