Shop All Depressed Center Wheels
Forney
Grinding Wheel, Metal Type 27, 5 in x 1/4 in x 7/8 in
Mfr # 72309
Zoro # G011821172
product price: $4.75
/ea
Sold in multiples of 8 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72309
- Zoro # G011821172
- UPC # 32277723092
- Country of Origin China
- Category Depressed Center Wheels
Description
Grinding Wheel, Metal, Type 27, Depressed Center, 5in x 1/4in x 7/8in Arbor, ZA24R. Zirconium grain, premium metal grinding wheel. Designed for metal grinding, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. For use on right angle grinders. Product Specifications:* Wheel Size: 5in * Thickness: 1/4in * Arbor: 7/8in * Spec: ZA24R * Max RPM: 12,200* Tool Type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 2" X 3" With1/4" Shank Sanding Drum Quick Lock Type (SD-032048-04QL)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 36 Grit (62517)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- UNITED ABRASIVES/SAIT Grinding Wheel, T-27, 6x1/4x7/8, A24R, PK25, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size (20079)
- REX CUT Max Flex Grinding Disc 4 1/2 X 7/8 T27 Max Flex A36 (891000)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 27 (61501)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843786)
- Forney Depressed Center Wheels