Shop All Depressed Center Wheels
Forney
Grinding Wheel, Metal, Type 27, 5 in x 1/4 in x 7/8 in
Mfr # 71878
Zoro # G511821122
product price: $2.55
/ea
Sold in multiples of 14 for $35.70
$35.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71878
- Zoro # G511821122
- UPC # 32277718784
- Country of Origin Taiwan, Province of China
- Category Depressed Center Wheels
Description
This Forney aluminum oxide metal grinding wheel is ideal for use on ferrous materials. Itfts engineered for metal grinding, metal abrasion, body work, metal fabrication, and general repair work. Designed for use on Right Angle Grinders. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 5 in* Wheel Type: Type 27 Depressed Center* Thickness: 1/4 in 6.35 millimeters* Arbor: 7/8 in* Abrasive Specification: A24R* Abrasive Grain Type: A aluminum oxide* Grit: 24 coarse* Bond Hardness: R medium* Maximum Revolutions Per Minute RPM: 12,000* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7x7/8, 60G, PK25 (69957398013)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 118", PK10, Coated, 2" W, 118" L, 120 Grit, Fine, Aluminum Oxide (20127)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- WALTER SURFACE TECHNOLOGIES Allsteel 4-1/2x1/8x5/8-11 Hubbed Grit d Whl (08W457)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 46 Grit (730008)
- PFERD 4-1/2" x .065" Combination Wheel, 5/8-11 Thd. - PSF DUODISC® STEELOX - Type 27 (63326)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L843)
- Forney Depressed Center Wheels