Shop All Depressed Center Wheels
Forney
Grinding Wheel, Metal Type 27, 4 in x 1/8 in x 5/8 in
Mfr # 72306
Zoro # G011821226
product price: $2.45
/ea
Sold in multiples of 14 for $34.30
$34.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72306
- Zoro # G011821226
- UPC # 32277723061
- Country of Origin Taiwan, Province of China
- Category Depressed Center Wheels
Description
Grinding Wheel, Metal, Type 27, Depressed Center, 4in x 1/8in x 5/8in Arbor, ZA24R. Zirconium grain, premium metal grinding wheel. Designed for metal grinding, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. For use on right angle grinders. Product Specifications:* Wheel Size: 4in * Thickness: 1/8in * Arbor: 5/8in * Spec: ZA24R * Max RPM: 13,700* Tool Type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Finesse-it Roloc Finishing Disc Pad 1473 (14736)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TR (66623335427)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 120 Grit (40105)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 3/8" Arbor Hole Size, Aluminum Oxide (20012)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B460)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - CERAMIC SGP STEELOX - Type 27 (60058)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (61002)
- Forney Depressed Center Wheels