Shop All Depressed Center Wheels
Forney
Grinding Wheel, Metal, Type 27, 4 in x 1/4 in x 5/8 in
Mfr # 72307
Zoro # G911821265
product price: $2.65
/ea
Sold in multiples of 13 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72307
- Zoro # G911821265
- UPC # 32277723078
- Country of Origin Taiwan, Province of China
- Category Depressed Center Wheels
Description
Grinding Wheel, Metal, Type 27, Depressed Center, 4in x 1/4in x 5/8in Arbor, ZA24R. Zirconium grain, premium metal grinding wheel. Designed for metal grinding, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. For use on right angle grinders. Product Specifications:* Wheel Size: 4in * Thickness: 1/4in * Arbor: 5/8in * Spec: ZA24R * Max RPM: 13,700 * Tool Type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1-1/2"x1/4" Crimped Wire Wheel with Shank - Carbon (W7-015111)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850563)
- BRUSH RESEARCH MANUFACTURING BMF16AY500AO 1.75" Mandrel Mounted Wheel, 500 Grit Aluminum Oxide, .250" Shank Dia., .375" Trim (BMF16AY500AO)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- WEILER 6 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58319)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N602)
- DEWALT 4-1/2" X 1/8" X 5/8"-11 XP Grinding wheel (DW8807)
- REX CUT Sigma Green Max Grinding Wheel, 7 x 1/4 x 5/8-11", 36Grit (739153)
- Forney Depressed Center Wheels