Shop All Depressed Center Wheels
Forney
Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in
Mfr # 72308
Zoro # G011821141
product price: $2.55
/ea
Sold in multiples of 13 for $33.15
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72308
- Zoro # G011821141
- UPC # 32277723085
- Country of Origin Taiwan, Province of China
- Category Depressed Center Wheels
Description
This Forney premium metal grinding wheel features zirconium grain that is ideal for use on ferrous materials. Itfts engineered for metal grinding, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications. Product Specifications:* Wheel Size: 4-1/2 in * Wheel Type: Type 27 Depressed Center* Thickness: 1/4 in 6.35 millimeters * Arbor: 7/8 in * Abrasive Specification: ZA24R * Abrasive Grain Type: ZA alumina zirconium* Grit: 24 coarse* Bond Hardness: R medium* Maximum Revolutions Per Minute RPM: 13,300 * Tool Type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N452)
- ECONOLINE Abrasive Blast Cabinet (101694DG-A)
- ASTRO PNEUMATIC PAD 5" SANDING REPLACED THE AO4515 (AO4605)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58225)
- PFERD DepressedGrindWhl, 7/8"CN, UnthreadHle (61215)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting (DW4552)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (66261009650)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N503)
- Forney Depressed Center Wheels