Shop All Depressed Center Wheels
Forney
Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in
Mfr # 71877
Zoro # G911821135
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71877
- Zoro # G911821135
- UPC # 32277718777
- Country of Origin China
- Category Depressed Center Wheels
Description
This Forney aluminum oxide metal grinding wheel is ideal for use on ferrous materials. Itfts engineered for metal grinding, metal abrasion, body work, metal fabrication, and general repair work. Designed for use on Right Angle Grinders. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 27 Depressed Center* Thickness: 1/4 in 6.35 millimeters* Arbor: 7/8 in* Abrasive Specification: A24R* Abrasive Grain Type: A aluminum oxide* Grit: 24 coarse* Bond Hardness: R medium* Maximum Revolutions Per Minute RPM: 13,300 * Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 50 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL50)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529331)
- NORTON ABRASIVES Angled Sanding Sponge, C/M, 4-7/8x2-7/8x1 (07660700936)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63414)
- DEWALT 4-1/2" X 1/8" X 7/8" XP Grinding wheel (DW8806)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370275)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843185)
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730032)
- Forney Depressed Center Wheels