Shop All Depressed Center Wheels
Forney
Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11
Mfr # 71819
Zoro # G011821080
product price: $4.89
/ea
Sold in multiples of 7 for $34.23
$34.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71819
- Zoro # G011821080
- UPC # 32277718197
- Country of Origin China
- Category Depressed Center Wheels
Description
This Forney aluminum oxide metal grinding wheel is ideal for use on ferrous materials. Itfts engineered metal grinding, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 27 Depressed Center* Thickness: 1/4 in 6.35 millimeters* Arbor: 5/8 in-11* Abrasive Specification: A24R* Abrasive Grain Type: A aluminum oxide* Grit: 24 coarse* Bond Hardness: R medium* Maximum Revolutions Per Minute RPM: 13,300* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Pipeline WheelT275x18x78PK25 (22274)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- WEILER Flap Disc, 4-1/2 in.x80Grit, 7/8,13000 RPM (98925)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843331)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252939184)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 60 Grit (730009)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843261)
- Forney Depressed Center Wheels