Shop All Depressed Center Wheels
Forney
Grinding Wheel, Masonry, Type 27, 7 in x 1/4 in x 5/8 in-11
Mfr # 71898
Zoro # G911821180
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71898
- Zoro # G911821180
- UPC # 32277718982
- Country of Origin Taiwan, Province of China
- Category Depressed Center Wheels
Description
Grinding Wheel, Masonry, Type 27, Depressed Center, 7in x 1/4in x 5/8in-11 Arbor C24R-BF. Silicon carbide and dual fiberglass reinforced. Used primarily on ceramic, masonry, plastic and other non-ferrous materials. Quality made to provide fast, safe and dependable service. Designed to be used on right angle grinders. Wheel Size: 7in, Thickness: 1/4in, Arbor: 5/8in-11, Spec: C24R-BF, Max RPM: 8,500. Tool Type: Right Angle Grinder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #150 (320-400 Grit Scratch) Purple (P-106124)
- CLESCO 2" X 1 1/2" Sanding Sleeve 9 Pack Assortment (SS-032024-9PK)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838899)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x3/32.094x7/8, T27 (45218)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10451152)
- WEILER 7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58232)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20099)
- Forney Depressed Center Wheels