Shop All Straight Grinding Wheels
Forney
Grinding Wheel, Aluminum, Type 27, 7 in x 1/4 in x 5/8 in-11
Mfr # 71890
Zoro # G411821246
Sold in multiples of 5 for $39.25
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71890
- Zoro # G411821246
- UPC # 32277718906
- Country of Origin Taiwan, Province of China
- Category Straight Grinding Wheels
Description
Grinding Wheel, Metal for Aluminum Type 27, Depressed Center, 7in X 1/4in X 5/8in-11 Arbor AC46. Aluminum oxide and silicon carbide aluminum grinding wheel. Designed for aluminum grinding, body work, fabrication and general repair work. Used on non-ferrous materials. Designed to be used on right angle grinders. Wheel Size: 7in, Thickness: 1/4in, Arbor: 5/8in-11, Spec: AC30P-BF, Max RPM: 8,500, Tool Type: Right Angle Grinder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- 3M TAPERED BRISTLE DISC 2" 50G (3M18730)
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (20130)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- FORNEY Forney Industries 72401 6 in. Bench Grinding Wheel (191316)
- FORNEY Grind Wheel 4X1/4X5/8 (71876)
- FORNEY Grinding Wheel Dresser (72390)
- FORNEY Bench Grinding Wheel, 8 in x 1 in x 1 in (72397)
- FORNEY Forney Industries 2601599 4.5 in. Dia. x 0.25 in. Thick x 0.88 in. Grinding Wheel; 13300 rpm - Pack of 5 (2601599)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- Forney Straight Grinding Wheels