Shop All Depressed Center Wheels
Forney
Grinding Wheel, Aluminum, Type 27, 4 in x 1/4 in x 5/8 in
Mfr # 71885
Zoro # G411821284
product price: $1.85
/ea
Sold in multiples of 18 for $33.30
$33.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71885
- Zoro # G411821284
- UPC # 32277718852
- Country of Origin Taiwan, Province of China
- Category Depressed Center Wheels
Description
Grinding Wheel, Metal for Aluminum Type 27, Depressed Center, 4in x 1/4in x 5/8in Arbor AC46. Aluminum oxide and silicon carbide aluminum grinding wheel. Designed for aluminum grinding, body work, fabrication and general repair work. Used on non-ferrous materials. Designed to be used on right angle grinders. Wheel Size: 4in, Thickness: 1/4in, Arbor: 5/8in, Spec: AC46, Max RPM: 13,700, Tool Type: Right Angle Grinder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 3-PLY DARK GREEN 50 GRIT (A/O) 1/UNIT (2254)
- SUPERIOR PADS AND ABRASIVES 1 Inch Twist Lock Spindle Disc (SPD01)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 36 Grit (730000)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370800)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8-11" Ulticut T27 Depressed Center Grinding Wheel (AU5-10701472)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87447)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63414)
- Forney Depressed Center Wheels