Shop All Depressed Center Wheels
Forney
Grinding Wheel, Aluminum, Type 27, 4-1/2 in x 1/4 in x 7/8 in
Mfr # 71886
Zoro # G811821273
product price: $2.59
/ea
Sold in multiples of 13 for $33.67
$33.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71886
- Zoro # G811821273
- UPC # 32277718869
- Country of Origin China
- Category Depressed Center Wheels
Description
Grinding Wheel, Metal for Aluminum Type 27, Depressed Center, 4-1/2in X 1/4in X 7/8in Arbor AC46. Aluminum oxide and silicon carbide aluminum grinding wheel. Designed for aluminum grinding, body work, fabrication and general repair work. Used on non-ferrous materials. Designed to be used on right angle grinders. Wheel Size: 4-1/2in, Thickness: 1/4in, Arbor: 7/8in, Spec: AC46, Max RPM: 13,300, Tool Type: Right Angle Grinder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- VSM Belt Non Woven, AO, V Fine, 1/2"x24", Br, PK5 (315090)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-001069)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843323)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22055)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4"x1/4"x3/8" (08B410)
- Forney Depressed Center Wheels