Shop All Compartment Boxes
Forney
Forney Industries Inc 93097 Storage Rod Red - 14.38 in.
Mfr # 8916017
Zoro # G004048111
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 8916017
- Zoro # G004048111
- UPC # 32277930971
- Country of Origin China
- Category Compartment Boxes
Description
Features
- Made of high impact polypropylene plastic.
- Size - 14-3/8 in. (365.13 mm.).
- Includes four (4) internal compartments to separate rod.
- Screw-type cap and rubber o-ring provide clean, dry, air-tight storage for electrodes.
- Capacity - 10 lbs.
- Color - Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue (HTL151548-1JP)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Red (QSB803RD)
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W (124-95-ADL-IND)
- FLAMBEAU Adjustable Compartment Box, 3 to 18 Compartments, 8-7/8 in L x 4-1/8 in W x 1-1/2 in H, Clear (3003)
- FLAMBEAU Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W (T9501)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- ECLIPSE Compartment Box with 15 compartments, Plastic, 3 in H x 11 in W (SB-3428SB)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- DURHAM MFG Large, 24 opening, compartment box for small parts storage (102-95)
- Forney Compartment Boxes