Shop All Brushes
Forney
Forney Industries Inc 70521 Stainless Steel Wire Scratch Brush With Wood Handle
Mfr # 8911083
Zoro # G303741805
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Scratch Brush |
Description
Features
- Wire Scratch Brush.
- Material - Stainless steel
- Strong and durable with solidly imbedded stainless steel bristles.
- 13-3/4 in. long wood handle with pre-drilled hang hole.
- Ideal for cook-out grills, dairy operations, restaurants and surfaces exposed to high humidity.
- Features 0.013 in.
- SS wire in 3 x 19 rows.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Polishing Floor Pad - 13 Diameter - 1 Thickness - White, 5PK (GJO90513)
- DELFIN INDUSTRIAL Certified Explosion Proof Brushless Indu (MISTRAL 201 BL D2)
- ALLPOINTS Recycle Vented Trash Can (136182)
- SUPERCLEAN FLOOR ABSORBENT 3LB (701015)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE5)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Green, Foam, 14 1/4 in L Overall (3U788)
- CARLISLE FOODSERVICE Oven Brush/Scrapr, Brass Brstl, Incl Hndl (4152000)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic (41867)
- VIKAN 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Orange, Plastic (42377)
- PREMIER 4X16 Row Zpro Wire Brsh Shoe/Sc (416SC)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF7)
- Forney Brushes