Shop All Brushes
Forney
Forney Industries Inc 70512 Wire Scratch Brush With Scraper; Steel & Wood Shoe Handle
Mfr # 8911067
Zoro # G403741774
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Scratch Brush |
Description
Features
- Wire Scratch Brush with Scraper
- Material - Steel
- Strong and durable with solidly imbedded carbon steel (CS) bristles.
- 10-1/4 in. long wood shoe handle with pre-drilled hang hole.
- Ideal for aggressive cleaning and removing rust and paint from most surfaces.
- Features 0.014 in. Diameter
- CS wire in 4 x 16 rows.
- Includes metal scraper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR KEEPERS FRIEND Soft Cleanser, Bottle, Citrus, 6 PK (11624)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9 (RAC98014CT)
- S.M. ARNOLD BRUSH SOFT GRIP NATURAL NYLON TIRE (AR82-012)
- TOOL TIME 8 in. Round Devil Wire Chimney Brush (TO2825173)
- LIBMAN Libman Commercial Tile & Tub Scrub Refill Pads - (1151)
- ENTERPRISE MANUFACTURING Brush, Hand , Yellow, W/Scraper (992253)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Green (53801032)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- SPYDER Nylon Brush Recep Attachment 400004 (SP387677)
- Forney Brushes