Shop All MIG Welding Wire
Forney
Forney Industries Inc 42301 0.030 in. E71T-GS Flux Core Mild Steel MIG Welding Wire; 10 lbs.
Mfr # 8909871
Zoro # G404009927
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 8909871
- Zoro # G404009927
- UPC # 32277423015
- Country of Origin Mexico
- Category MIG Welding Wire
Description
Features
- E71T-GS flux core MIG (GMAW) welding wire for mild steel is a self-shielded mild steel all position flux cored MIG welding wire.
- Best suited to single pass applications with high travel speed.
- Moderate to low spatter.
- Although no gas is required, an Argon/CO2 mix will reduce spatter.
- Excellent on thin gauge mild steel.
- Pink color coding on label.
- Required Shielding Gas: None.
- Recommended Polarity: DCEN Straight.
- Diameter - 0.03 in.
- Weight - 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4755-5)
- CHEMTRONICS Solvent Flux, Size 1 gal. (ES125A)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 2 Pound (42300)
- FORNEY ER70S-6, Steel MIG, .030 in x 33 Pound (42276)
- FORNEY 0.035 in. Dia. Aluminum MIG Welding Wire (FO4885)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 10 Pound (42301)
- FORNEY ER5356, Aluminum MIG Welding Wire, .035 in x 1 Pound (42294)
- ALCOTEC ER4043 .035 1# Spool Alum MIG Wire (404301035)
- Forney MIG Welding Wire