Shop All MIG Welding Wire
Forney
Forney Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs.
Mfr # 8909830
Zoro # G203796806
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 8909830
- Zoro # G203796806
- UPC # 32277422902
- Country of Origin China
- Category MIG Welding Wire
Description
Features
- ER 70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire.
- Ideal for auto body repair and fabrication on most ferrous metals.
- Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel.
- Produces a smooth bead which requires less grinding.
- Not recommended for aluminum engines.
- Yellow color coding on label.
- Required Shielding Gas: Argon/CO2.
- Recommended Polarity: DCEP Reverse Polarity.
- Diameter - 0.023 in.
- Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD CLALBR4606210 Alum-Bronze-46 NiBrAl TIG Welding Wire 1/16 10 Lb. Tube priced per pound (CLALBR46062-10)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1096)
- WALTER SURFACE TECHNOLOGIES 4x5 welding cover plate - passive shade 1 (02IP-1)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .030 in Diameter x 10 Pound Spool (42286)
- FORNEY Forney Industries Inc 37250 Flux Brazing - 0.5 lbs. (8909772)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .035 in x 10 Pound (42303)
- FORNEY 0.035 in. Dia. Aluminum MIG Welding Wire (FO4885)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP01)
- Forney MIG Welding Wire