Shop All MIG Welding Wire
Forney
Forney Industries Inc 42286 0.030 in. ER70S-6 Mild Steel MIG Welding Wire 10 lbs.
Mfr # 8909814
Zoro # G703796818
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 8909814
- Zoro # G703796818
- UPC # 32277422865
- Country of Origin China
- Category MIG Welding Wire
Description
The Forney Mild Steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. MIG welding wire selection is based primarily on the base metal composition. In general, the finished weld metal should have mechanical properties similar to those of the base material.
Features- All position copper coated welding wire containing a high level of manganese and silicon to produce welds on dirty or rusty steel
- High silicon content provides fluidity of the weld puddle providing smoother bead appearance and minimizing post weld grinding
- Superior wire surface finish for best feed ability and arc performance, increased manganese and silicon provide excellent cleaning action
- Butt and fillet welding of carbon steel sheet and plate in industrial, farm, construction and automotive equipment applications
- Requires CO2 or Argon/CO2 shielding gas
- Size - 0.03 in.
- Item Weight - 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-116)
- BUILDPRO Right Angle Bracket, 6 In x, 2 In x, 12 In (T50330)
- PRO WELD 1-3/8" x 10" Stud Dia. Copper Collet (CDB-018)
- XTRWELD E8018-C3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018C3156-10)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- FORNEY ER5356, Aluminum MIG Welding Wire, .035 in x 1 Pound (42294)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .035 in x 10 Pound (42303)
- FORNEY Forney Industries Inc 42301 0.030 in. E71T-GS Flux Core Mild Steel MIG Welding Wire; 10 lbs. (8909871)
- FORNEY Forney Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (8909830)
- FORNEY ER70S-6, Steel MIG, .030 in x 33 Pound (42276)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 0.035", 16 lb (ED028385)
- Forney MIG Welding Wire