Forney

Forney Industries 86109 R-Grade 0.18 in. x 50 ft. Oxygen Acetylene Hose


product price: $83.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Forney R-Grade twin oxygen acetylene hose is suitable for use with oxygen-acetylene only. It is to be used with acetylene fuel gas only. It resists kinks, heat, weather and solvents.

Features
  • Assembled length: 50'
  • Assembled width: 3/16"
  • Interior diameter: 3/16"
  • Red hose for acetylene
  • Green hose for oxygen
  • Use with acetylene fuel gas only
  • Resists kinks, heat, weather and solvents
  • Bleed hoses when not in use for at least 30 minutes
  • Couple with 1" ferrules only
  • Includes standard "B" fittings
Specifications
  • Dimension: 11.5" H x 11.5" W x 3.75" L
  • Weight: 7.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.