Shop All Wire Cup Brushes
Forney
Forney Industries 72869 Industrial Pro Twist Knot Wire Cup Brush 4 x 0.020 in.
Mfr # 2487320
Zoro # G703729281
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 2487320
- Zoro # G703729281
- UPC # 32277728691
- Country of Origin China
- Category Wire Cup Brushes
Description
Ideal for heavy-duty cleaning of metal surfaces, used to remove rust, scale, paint or other adherence on flat or irregular surfaces, diameter: 4" Arbor: 5/8", RPM: 8,500.
Features- Ideal for heavy-duty cleaning of metal surfaces
- Used to remove rust, scale, paint or other adherence on flat or irregular surfaces
- Made from high carbon tempered steel and each tuft is perfectly positioned and set for perfect balance and optimum performance
- Patented nut design has gripping points and raised nut making it easier to tighten and loosen on and off angle grinders
- Equipped with metal bridle to eliminate flaring for easier control when brushing
- When wire is worn to the metal bridle, it can be knocked off by a hammer blow exposing more wire for 30% longer life
- Diameter: 4" Arbor: 5/8"-11 & M14x2.0
- Wire Size: .020"
- RPM: 8,500
- Dimension: 6" H x 5" W x 3" L
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Coarse, 10in. L (D10C)
- OSBORN Knot Wire Wheel Brush, 7" (0002605000)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 600G (66623357612)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- FORNEY Command PRO Cup Brush, Knotted, Double Row, 4 in x .020 in x 5/8 in-11 (72868)
- FORNEY Cup Brush, Crimped, 3 in x .012 x 1/4 in Hex Shank (72731)
- FORNEY Cup Brush Set, Brass, 2-Piece (60232)
- FORNEY Cup Brush, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72729)
- FORNEY Cup Brush, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72730)
- FORNEY Cup Brush, Knotted, 4 in x .020 in x 5/8 in-11 Arbor (72753)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- Forney Wire Cup Brushes