Shop All Straight Grinding Wheels
Forney
Forney Industries 72401 6 in. Bench Grinding Wheel
Mfr # 191316
Zoro # G404144314
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 191316
- Zoro # G404144314
- Country of Origin China
- Category Straight Grinding Wheels
Description
Features
- Size - 6 in.
- 36 Grit.
- Bench Grinding Wheel.
- Vitrified Bond.
- Aluminum Oxide.
- Designed For Most Stationary Bench Grinders.
- For General Grinding & Sharpening Applications On Mild Steel.
- Not For Carbide Applications.
- 3/4 in. Thickness.
- 1 in. Arbor.
- Dimension - 1.7 L x 6.25 W x 6.25 H in.
- Item Weight - 0.88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Wire Brush, 1/4", PK10 (93859)
- PROPLUS 7-1/2" x 5-1/4" x 2-1/4" ProPlus HD Grouting & Haze Buffer Sponge (00606)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (60440351454)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- FORNEY Mounted Grinding Wheel, 2 in x 1/2 in (60053)
- FORNEY Grinding Wheel Dresser (72390)
- FORNEY Bench Grinding Wheel, 8 in x 1 in x 1 in (72397)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- FORNEY Bench Grinding Wheel, 8 in x 1 in x 1 in (72398)
- FORNEY Grind Wheel 4X1/4X5/8 (71876)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940880)
- Forney Straight Grinding Wheels