Shop All Sandpaper Sheets
Forney
Forney Industries 71804 1 in. x 10 Yard Emery Cloth - 120 Grit
Mfr # 191198
Zoro # G404144369
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 191198
- Zoro # G404144369
- UPC # 32277718043
- Country of Origin China
- Category Sandpaper Sheets
Description
Features
- 120 Grit.
- 1 in. x 10 Yard Emery Cloth.
- Bench Roll.
- Hand Sanding.
- Dry & Cleaning Of Metal.
- Wood & Pipe Ends.
- Aluminum Oxide Coating.
- Open Grain Prevents Loading.
- Dimension - 0.33 L x 4 W x 4 H in.
- Item Weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823602)
- ARC ABRASIVES Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (630050122)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- COBRA CARBIDE Carbide Burr, Double Cut Shape H Regular Length, SH-2, 5/16 (11067)
- FORNEY Forney Industries 71806 320 Grit Emery Cloth - 1 in. x 10 Yard. (191232)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- MIRKA Abranet 4"X6"X6" Grip P240 (9A-219-240RP)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 10 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx10)
- MIRKA Mesh Grip, Sheet, 3x9", P180 Grit, PK10 (9A-175-180RP)
- VIRGINIA ABRASIVES Virginia Abrasives 202-34080 12 x 0.1 in. 80 Grit Quicksand Abrasive Floor Sanding Sheet; Pack of 20 (757796)
- Forney Sandpaper Sheets