Shop All Sandpaper Sheets
Forney
Forney Industries 71803 80 Grit Emery Cloth; 1 in. x 10 Yard
Mfr # 191197
Zoro # G304144735
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 191197
- Zoro # G304144735
- Country of Origin China
- Category Sandpaper Sheets
Description
Features
- Material - Emery Cloth
- Used for Bench Roll, Hand Sanding, Dry and Cleaning Of Metal, Wood and Pipe Ends
- Aluminum Oxide Coating
- Open Grain Prevents Loading
- 80 Grit
- Size - 1 in. x 10 Yd.
- Dimension - 4 x 4 x 1.25 in.
- Item Weight - 0.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM014)
- MERIT Grinding/Finishing Test Kit (08834163606)
- NORTON CO 9" x 11" ProSand Sanding Sheet 120-Grit, PK 20 (02639)
- 3M Brake Hub Cleaning Disc Holder (7545)
- FORNEY Forney Industries 71804 1 in. x 10 Yard Emery Cloth - 120 Grit (191198)
- FORNEY Forney Industries 71806 320 Grit Emery Cloth - 1 in. x 10 Yard. (191232)
- ARC ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK100 (74124K)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit, PK 20 (27220 Tri-20)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 320 Grit (7100143208)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- Forney Sandpaper Sheets