Shop All Brushes
Forney
Forney Industries 70511 13.69 in. Carbon Steel Wire Scratch Brush
Mfr # 191180
Zoro # G703693346
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Cleaning Brush |
Description
Features
- Size - 13-11/16 in. carbon steel
- Wire scratch brush with curved wood handle & scraper
- Strong & durable with solidly imbedded carbon steel bristles
- Curved wood handle with pre-drilled hang hole
- Ideal for aggressive cleaning & removing rust & paint from most surfaces
- Angled head design eliminates cut & bruised knuckles
- Features.014 in. diameter carbon steel wire in 3 x 19 rows
- Includes metal scraper.
- Dimension - 13.75 x 3 x 1.5 in.
- Item Weight - 0.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (1944-02)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz, PK12 (032500-12ESSN)
- ELITE MOPS & BROOMS Mop Head, Cotton, 106-4PLY-#32 (106-4PLY-#32)
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- ETTORE Extend-A-Flo 6 Ft. Flow-Thru Wash Brush (59072)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE5)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64404)
- ROYAL APPLIANCE MANUFACTURING Oreck® 12" Dry Shampoo Brush, Black (237049)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- HYDE Stiff Stainless Steel Stripping Brush (46800)
- PERFORMANCE TOOL 3Pc Power Tool Brush Set, W4991 (W4991)
- Forney Brushes