Shop All Permanent Markers
Forney
Forney Industries 60315 Paint Marker; Yellow
Mfr # 3366085
Zoro # G104137081
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 3366085
- Zoro # G104137081
- UPC # 32277603158
- Country of Origin China
- Category Permanent Markers
Description
Our office supply and accessories products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Oil based paint markers for permanent marking on most surfaces
- Intense, highly visible, quick drying colors are water and weather resistant
- Precision valve regulates paint flow
- For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more
- Color: Yellow
- Material: Xylene
- Shape: Cylindrical
- Dimension: 0.6" x 0.6" x 5.8"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2740)
- SEALER SALES Replacement Kit for KF-505HC (RK-20HC5-KF-505HC)
- R-KIVE Storage File, Letter/Legal, 12"x15"x10", 20/CT, White/Blue PK (FEL0724314)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- FORNEY White Window Marker (70853)
- FORNEY Forney 55672 Weld Helmet Full (2609998)
- FORNEY BLACK PAINT MARKER (60313)
- FORNEY Forney 298 90A Easy Weld 100 ST Arc Welder (2485472)
- SAKURA Glow in the Dark Solid Marker (XSC-300)
- DIXON TICONDEROGA Dixon, China Marker, White, 12PK (00092)
- DYKEM 44 High Purity Action Marker Blue (253-44534)
- Forney Permanent Markers