Shop All Flux Removers
Forney
Forney Industries 48571 Super Sil Flo Brazing Rod - 0.2 lb.
Mfr # 780245
Zoro # G704144274
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 780245
- Zoro # G704144274
- Country of Origin China
- Category Flux Removers
Description
Features
- Capacity - 1/2 lb.
- Super Sil-Flo Rod.
- Dimension - 0.62 L x 21.25 W x 1.62 H in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip, 045, Tapered, 1/4-28(14T-45) (KP14T-45-B100)
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .052, PK25 (209029)
- BLUE DEMON Carbon Steel Electrode, 3/32"x14"x5lb (E6013-332-05P)
- FORNEY Forney Industries 31210 6011 Welding Rod; 0.12 in.; 10 Pound (780116)
- FORNEY Forney Industries 48500 Fluxed Brazing Rod (780237)
- TECHSPRAY Flux Remover, Aerosol, 10 oz. Size (1621-10SB)
- WESTERN ENTERPRISES Western Enterprises 312-QDB300 Male Plug (312-QDB300)
- WESTERN ENTERPRISES Western Enterprises 312-CO-5 Fiber Washer (312-CO-5)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- MASTERCHEM INDUSTRIES Masterchem 210004 Flux-Cored Welding Nozzle (210004)
- Forney Flux Removers