Forney

Forney Industries 38125 Ruby Fluid Soldering Paste Flux 1.69 oz


product price: $35.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Forney
  • MFR # 2484905
  • Zoro # G404108958
  • UPC #
    32277381254
  • Country of Origin China
  • Category Fluxes

Description

The Forney Ruby Fluid soldering and tinning liquid flux is good for plumbers, workers in brass, copper, tin, steel and stained glass.

Features
  • Size: 1.69 Oz
  • Tinning
  • Soldering and tinning paste flux
  • Plumbers, workers in brass, copper, tin, steel and stained glass will achieve superior results with this easy to use product
  • Produce strong, neat and durable joints
  • Ruby Fluid allows solder to flow in a thin film
  • Adheres quickly and stays where it is applied
Specifications
  • Dimension: 2.6" H x 2.6" W x 1.1" L
  • Weight: 0.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.