Shop All Soldering Tools
Forney
Forney Industries 31305 E6011 Weld Rod; 0.15 in. - 5 lb.
Mfr # 780124
Zoro # G704144618
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 780124
- Zoro # G704144618
- Country of Origin China
- Category Soldering Tools
Description
Features
- Product type - Welding Rod
- Size - 0.16 in.
- Compatible Welding Rod for 6011
- Dimension - 14.63 x 3.5 x 1.75 in.
- Item Weight - 5.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOSS KIT, MC ACET REG w/ PLASTIC STAND (KA-125-M12P)
- MILLER ELECTRIC Tig Welder, Syncrowave 210 Series, 120 to 240V AC, 210 Max. Output Amps, 125A @ 15V Rated Output (907596)
- VICTOR Cutting Tip, 2 Piece, Size 5, Propane/NG (0333-0307)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- FORNEY Forney Industries 1723 Uni - Flame Weed Burner (177167)
- ELECTRIDUCT Electronic 24 pc. Master Tool Kit (TL-ZS-EMK-967)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- PROSKIT Desoldering Pump ( See, Through Barrel) (DP-366J)
- POLYGROUP Polygroup 210103 0.093 x 14 Weld Stick; 5 lbs (210103)
- WESTERN ENTERPRISES Western Enterprises 312-72 We 72 Nut (312-72)
- SEA DOG Cutter-Rope 120V Hand Held, #300097-3 (300097-3)
- Forney Soldering Tools