Shop All Flux Removers
Forney
Forney Industries 31210 6011 Welding Rod; 0.12 in.; 10 Pound
Mfr # 780116
Zoro # G004144363
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 780116
- Zoro # G004144363
- Country of Origin Mexico
- Category Flux Removers
Description
Features
- All position welding, general purpose rod for shallow penetration or in poor fit up conditions.
- Excellent wetting action, yielding smooth and flat beads with steady arc with either AC or DC.
- Low spatter and excellent slag removal, virtually self cleaning in vertical down fillets.
- Use on all types of mild steel where ease of operation and good appearance is required in all positions, ideal for vertical down welding.
- Use for all types of mild steel fabrication.
- Capacity - 10 lb.
- Size - 1/8 in.
- 6011 Welding Rod.
- Dimension - 10.16 L x 14.63 W x 4.38 H in.
- Item Weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- K TOOL INTL Replacement Front Cover Lens (32009)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH45)
- FORNEY Forney Industries 48500 Fluxed Brazing Rod (780237)
- FORNEY Forney Industries 48571 Super Sil Flo Brazing Rod - 0.2 lb. (780245)
- CHEMTRONICS Solvent Flux, Size 1 gal. (ES125A)
- TECHSPRAY Flux Remover, Aerosol, 10 oz. Size (1621-10SB)
- GREAT STATES Great States 209930 230 Volts Welding Receptacle (209930)
- DENDESIGNS Magnetic Mini Two Hole Pins - Set of 2 (DE111649)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- Forney Flux Removers