Shop All Straight Grinding Wheels
Forney
Forney Industries 2601599 4.5 in. Dia. x 0.25 in. Thick x 0.88 in. Grinding Wheel; 13300 rpm - Pack of 5
Mfr # 2601599
Zoro # G604108413
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 2601599
- Zoro # G604108413
- UPC # 32277712188
- Country of Origin Unknown
- Category Straight Grinding Wheels
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- 4.5 in. Dia. x 0.25 in. Thick x 0.88 in. Grinding Wheel, 13300 rpm - Pack of 5
- Pack of 5
- Diameter: 4-1/2 in.
- Thickness: 1/4 in. thick
- Arbor Size: 7/8 in.
- Maximum Speed: 13300 rpm
- Compatibility: Right-Angle Grinders
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- NORTON CO Sanding Disc H/L 5In 120Grit (03221)
- DRILL AMERICA 1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank (DULSM41)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- FORNEY Bench Grinding Wheel, 8 in x 1 in x 1 in (72397)
- FORNEY Grinding Wheel Dresser (72390)
- FORNEY Grind Wheel 4X1/4X5/8 (71876)
- FORNEY Mounted Grinding Wheel, 2 in x 1/2 in (60053)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- FORNEY Forney Industries 72401 6 in. Bench Grinding Wheel (191316)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue (66253160401)
- Forney Straight Grinding Wheels