Shop All Air Guns
Forney
Forney Industries 1892967 Aluminum Air Blow Gun with Rubber Tip; 0.25 in. FNPT 90 PSI
Mfr # 1892967
Zoro # G503979206
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Features a 4 ft. extension
- Material: Aluminum
- Air Inlet Size: 1/4 in.
- Thread Type: FNPT
- Recommended Operating Pressure: 90 psi
- Height: 53.25 in.
- Nozzle Type: Female
- Length: .75 in.
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 15mm (1 B 15)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60143)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- GS TOOLING 1/2" R8 Collets (325227)
- FORNEY Blowgun with Rubber Tip, 4ft (75337)
- FORNEY Button Type Blow Gun (75495)
- FORNEY Air Inflate Needle with 1/8 in Adapter (75356)
- LEGACY Flexzilla Blow Gun Kit, 6 Piece (LEGAG1200FZKIT)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- TRU-FLATE Blow Gun (18-221)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- Forney Air Guns & Accessories