Shop All Air Compressor Parts
Forney
Forney 1892595 5 Piece Brass & Steel Air Coupler & Plug Set - 0.25 in. Female; Male NPT I & M
Mfr # 1892595
Zoro # G503979312
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 1892595
- Zoro # G503979312
- UPC # 32277753259
- Country of Origin Unknown
- Category Air Compressor Parts
Description
When you need a reliable and steady supply of compressed air, we have the ideal, superior quality selection of Air Compressors for you. Power your tools and devices by selecting the one that suits your requirements.
Features- Industrial/Milton compatible plug and coupler set
- Steel construction and coupler, brass construction
- Intended for use on compressed air lines only
- High quality, durable and reliable
- Different types to suit various applications
- 5 Piece
- Size: 1/4"
- Maximum working pressure: 300 PSI
- Weight: 0.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON JIC F UNF, 3/4, SwivelxPushon Hose, 1/2" (2870812C)
- INGERSOLL-RAND Air Tool Lubricant, 1 gal., Bottle (10GW)
- SPRAYON Silicone Lubricant, General Purpose, H1 Food Contact, 13.25 oz, Aerosol Can (S00212000)
- REELCRAFT Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FSD14050 OLP)
- FORNEY Steel IM Compatible Coupler 038 in x 038 in Female Male NPT (1892777)
- FORNEY Plastic 15 in Rear Mount Air Pressure Gauge 013 in NPT 160 PSI (1893015)
- FORNEY Forney 1893049 Auto-Off Lever Air Pressure Switch (1893049)
- CHICAGO PNEUMATIC Pressure Gauge, Back Mount (1312100845)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7043)
- INDUSTRIAL GOLD 1/4 In Pipe Thread 200 Psi Safety Valve Asme/Crn Rated (ST25-200)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- Forney Air Compressor Parts