Shop All Portable Electric Air Compressors
Forney
Fornair 1.0 Hp, 4 Gal, Oil-Free Air Compressor, 120 PSI, 4.5 CFM @ 90 PSI
Mfr # 555
Zoro # G911756727
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 555
- Zoro # G911756727
- UPC # 32277005556
- Country of Origin China
- Category Portable Electric Air Compressors
Description
The Fornair 4.5 CFM Air Compressor by Forney Industries is an ETL certified, portable, maintenance-free air compressor specifically designed and built to ensure maximum efficiency and performance of air tools and plasma cutting equipment. Operating at 2.0 HP with 120 PSI maximum rating and 69 dB rated noise level, this Fornair air compressor is so quiet that it allows a normal conversation to take place; making this ideal for indoor use in common job applications such as plasma cutting, framing, nailing, carpentry, cabinet, and furniture making and much more. A key feature of the 4.5 CFM Fornair Air Compressor is a built-in moisture separator which reduces the risk of corrosion and moisture build up in air lines by filtering out impurities and condensation. The result is an air compressor that delivers clean, dry air, prolonging the life of the compressor, and maximizing safe operation of air tools and plasma cutters. The Fornair 4.5 CFM Air Compressor was designed not only to handle common air operations is but is also optimized to operate the Forney 440, 40 P Plasma Cutters or other standard plasma cutters requiring 4.5 CFM or less air pressure. Includes wheels and a telescoping pull handle for easy maneuverability. As well, this unit features a top deck that can mount a plasma cutter using optional mounting brackets sold separately, to create an all-in-one portable work station. With a low amperage draw, 100% duty cycle, quick recovery time, dual quick couplers, ease of transportation the Fornair 4.5 CFM Air Compressor delivers performance, reliability, and versatility to get the job done.Product Specifications:* Air Delivery @ 40 PSI: 5.5 CFM* Air Delivery @ 90 PSI: 4.5 CFM* Pump-Up Time: 60 Seconds 0-135 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 62 (3L620)
- BESTORQ BX67 Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X7/8 (2VP56X7/8)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP 90 (5500-12-12)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- SPEEDAIRE Gas Air Compressor, 9.0 HP, 17.5 CFM Max (AS2-PH08-08G)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- SPEEDAIRE Air Compressor (787U82)
- VIAIR Dual Chrome 444C Onboard Air System, 200P (20019)
- VIAIR Mobile Playground Constant Duty OBA 200PSI (50009)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- Forney Air Compressors