Shop All Portable Electric Air Compressors
Forney
Fornair 1.0 Hp, 4 Gal, Oil-Free Air Compressor, 120 PSI, 2.5 CFM @ 90 PSI
Mfr # 550
Zoro # G911757052
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 550
- Zoro # G911757052
- UPC # 32277005501
- Country of Origin China
- Category Portable Electric Air Compressors
Description
The Fornair 2.5 CFM Air Compressor by Forney Industries is an ETL certified, portable, maintenance-free air compressor specifically designed and built to ensure maximum efficiency and performance of air tools and plasma cutting equipment. Operating at 1.0 HP with 120 PSI maximum rating and 61 dB rated noise level, this Fornair air compressor is so quiet that it allows a normal conversation to take place; making this ideal for indoor use in common job applications such as plasma cutting, framing, nailing, carpentry, cabinet, and furniture making and much more! A key feature of the 2.5 CFM Fornair Air Compressor is a built-in moisture separator which reduces the risk of corrosion and moisture build up in air lines by filtering out impurities and condensation. The result is an air compressor that delivers clean, dry air, prolonging the life of the compressor, and maximizing safe operation of air tools and plasma cutters. The Fornair 2.5 CFM Air Compressor was designed not only to handle common air operations is but is also optimized to operate Forney Easy Weld 251, 20 P Plasma Cutter, or other standard plasma cutters requiring 2.5 CFM or less air pressure. With a low amperage draw, 100% duty cycle, quick recovery time, dual quick couplers, and ease of transportation the Fornair 2.5 CFM Air compressor delivers performance, reliability, and versatility to get the job done.Product Specifications:* Air Delivery at 40 PSI: 3.1 CFM * Air Delivery at 90 PSI: 2.5 CFM* Pump-Up Time: 140 Seconds 0-Max PSI* Recovery Time: 25 Seconds 85-115 PSI* Amperage / Maximum Amp Draw: 6 Amps / 7.1 Amps * Voltage: 120V * Horse Power: 1 HP * Running Wattage: 900 Watts* Maximum Pressure: 120 PSI * Tank Size / Material / Style: 4 Gallon / Steel / Cylinder* Decibel Rating: 61 dB * Pump Type: Oil-free * Quick Connect Fittings: Two 2 1/4 in 6.35 mm Quick Connect Fittings* Power Source: Electric * Start Type: Electric / Auto * Stage Count: Single stage * Certifications: ETL * Warranty: One-year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-374, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 374 (374)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK84 X 1-3/16 SHEAVE (AK84 X 1-3/16 SHEAVE)
- ARROW PNEUMATICS Speed Control, Bronze, 3/8" Air Inlet, NPT (ASP - 3SCH)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank 220V (CAT-20020-22060)
- ARB USA Portable, 100 PSI Max Pressure, 3.08 CFM @ 0 PSI And 2.34 CFM @ 29 PSI, Battery Clamps (CKMP12)
- CALIFORNIA AIR TOOLS Light, Quiet Battery Powered 12V 1Gal SteelTank PortableAirCompressor (CAT-12V1P10S)
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- PAASCHE 1/4 H.P. OillessDiaphragm Compressor w/ Regulator (PA398306)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- PAASCHE Paasche DC600R 1 by 5 HP Air Compressor with Tank & Regulator (DC600R)
- Forney Air Compressors