Shop All Plasma Cutting Systems
Forney
Flex 30 Plasma ST
Mfr # 320
Zoro # G110882555
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 V/240 V
- Overall Width (In.) 18.63 in
- Rail Length 11.75 in
- Features Welding and plasma cutting (all in one)
- Includes Cutting tips, plasma gun, Ground clamp, electrode holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 320
- Zoro # G110882555
- Country of Origin China
- Category Plasma Cutting Systems
Dimensions
Overall Width (In.) | 18.63 in |
Rail Length | 11.75 in |
Overall Depth (In.) | 14.75 in |
Details
Input Voltage | 120 V/240 V |
Features | Welding and plasma cutting (all in one) |
Includes | Cutting tips, plasma gun, Ground clamp, electrode holder |
Thickness | 3/8 in |
Material | Metal |
Color | Green |
For Use With | Welding, Plasma Cutting |
Description
The Forney Flex 30 Plasma ST is an all-in-one welding and cutting machine! It's portable, easy to use, generator-friendly, and features innovative inverter technology - making this one of the most efficient machines in the market. This powerful, dual-voltage plasma cutter and stick/TIG welder also allows you to work wherever 120V and 240V power is available.Cleanly cut from thin sheet metal to 1/2'' plate sever cut up to 5/8''. Ideal for many applications including do-it-yourself DIY projects, farm & ranch, maintenance and repair, and light industrial work.PROCESSES* Stick Welding SMAW* TIG Welding GTAW - Requires a TIG torch with a gas valve in the handle sold separately* Plasma CuttingFOR USE ON* Mild Steel / Sheet Metal* Stainless Steel* Aluminum* CopperSPECIFICATIONS* Lift Arc TIG capable. Requires TIG Torch Forney ITEM# 85659.* Output Power Welding: 120V @ 85A / 240V @ 160A DC output only* Output Power Cutting: 120V @ 20A / 240V @ 30A* Input Voltage: 120V/240V* Electrode Diameter: Up to 5/32''* Plate Thickness: Up to 1/2''* Cutting Capacity: 1/2'' clean cut / 5/8'' sever cut* Duty Cycle TIG: 120V: 30% @ 85A / 240V: 30% @ 160A * Duty Cycle Stick: 120V: 30% @ 80A / 240V: 25% @ 160A * Duty Cycle Plasma: 120V: 35% @ 20A / 240V: 60% @ 30A * Amperage Range TIG: 120V: 10A-85A / 240V: 10A-160A* Amperage Range Stick: 120V: 10A-80A / 240V: 10A-160A* Amperage Range Plasma: 120V: 10A-20A / 240V: 10A-30A* Recommended Gas Supply Flow Rate: 4.5 CFM* Certification: CSA listed* Phase: SingleFEATURES* Dual-Voltage: Provides the operator flexibility for where their machine can be used.* All-In-One Metalworking Solution: Cut and weld up to 1/2'' thick material with one small, powerful machine.* Built Tough: Constructed with an all-metal case, built tough to take on the day to day.* Digital Display: For greater accuracy and control.* CSA Certified: Reduces environmental impact and ensures quality and safety.INCLUDES* Forney Flex 30 Plasma ST machine* Additional set of consumables* 6ft power cable* 8ft stick electrode holder* 8ft ground cable and clamp* 15ft removable plasma torch with Euro Connect* 120V-240V adapter cordUNIT DIMENSIONS OUT OF THE BOX* Unit Weight: 19.65 lbs. 8,62 Kg* Unit Dimensions: 16.68'' 423 mm x 8.25'' 210 mm x 11.94'' 303 mmForney Industries green color is a federally registered trademark and cannot be reproduced unless authorized by Forney Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER308/308L, 0.045", 33 lb (ED035051)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #11 (MP2GO11)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 1/8" Dia., 5lb (1004-5)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- BAILEIGH INDUSTRIAL BAILEIGH 40" Plasma Cutting Water Table (PT-44AH-W)
- AMICO ELECTRIC 60-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.0 inch Clean Cut. (APC-60HF)
- LONGEVITY FORCECUT 62i, 60 Amp 220V IGBT Pilot Arc Plasma Cutter (CNC-Ready) (880459)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- POWERWELD Inverter Plasma Cutter Machine (HC-40PLUS)
- AMICO ELECTRIC 60 Amp Non-touch Pilot Arc Plasma Cutter, Pro. 100~250V Wide Voltage, 4/5 in. Clean Cut Cutting. (CUT-60HF)
- Forney Plasma Cutting Systems