Shop All Flap Discs
Forney
Flap Disc, Type 29, 4-1/2 in x 7/8 in, ZA60
Mfr # 71986
Zoro # G611821299
product price: $5.85
/ea
Sold in multiples of 6 for $35.10
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71986
- Zoro # G611821299
- UPC # 32277719866
- Country of Origin Turkey
- Category Flap Discs
Description
Forney blue zirconia flap discs cut fast and outlast sanding discs 10-to-1. This disc also offers great flexibility. Itfts the ideal abrasive disc for rough or fine finishing. The multiple layers of zirconia cloth flaps constantly expose new extra sharp grinding points for extended product life. Laminated by state-of-the-art automated equipment. Reinforced fiberglass backing plate. Each disc is balance tested for vibration-free grinding/finishing. Type 29 wheels are excellent for grinding and finishing applications. Designed to be used on Right Angle Grinders.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 29 designed for grinding and finishing* Arbor: 7/8 in* Abrasive Specification: ZA60* Abrasive Grain Type: ZA alumina zirconium* Grit: 60 medium* Maximum Revolutions Per Minute RPM: 13,300* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., XF, 320G (66623325941)
- MARCO Control Lever Support (10L100058)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7100014112)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055251)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915APW)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 120 Grit (10827AF)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 60gr (15R706)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- Forney Flap Discs