Shop All Flap Discs
Forney
Flap Disc, Type 29, 4-1/2 in x 7/8 in, ZA40
Mfr # 71985
Zoro # G111821386
product price: $5.85
/ea
Sold in multiples of 6 for $35.10
$35.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71985
- Zoro # G111821386
- UPC # 32277719859
- Country of Origin Turkey
- Category Flap Discs
Description
Forney blue zirconia flap discs cut fast and outlast sanding discs 10-to-1. This disc also offers great flexibility. Itfts the ideal abrasive disc for rough or fine finishing. The multiple layers of zirconia cloth flaps constantly expose new extra sharp grinding points for extended product life. Laminated by state-of-the-art automated equipment. Reinforced fiberglass backing plate. Each disc is balance tested for vibration-free grinding/finishing. Type 29 wheels are excellent for grinding and finishing applications. Designed to be used on Right Angle Grinders.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 29 designed for grinding and finishing* Arbor: 7/8 in* Abrasive Specification: ZA40* Abrasive Grain Type: ZA alumina zirconium* Grit: 40 medium* Maximum Revolutions Per Minute RPM: 13,300* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 500G (66623357611)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Cotton Flannel Fabric (48740)
- TOLSEN 6 Combination Sharpening Stone Grey Aluminum Oxide Material, Double-Sided 120 Grit & 240 Grit (32047)
- MERIT Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff (08834160016)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, 2in, Blaze (77696090145)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Blaze (77696090153)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Conical (60644)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60653)
- Forney Flap Discs