Shop All Flap Discs
Forney
Flap Disc, Type 29, 4-1/2 in x 7/8 in, ZA120
Mfr # 71988
Zoro # G111821287
product price: $5.85
/ea
Sold in multiples of 6 for $35.10
$35.10
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
- Brand Forney
- MFR # 71988
- Zoro # G111821287
- UPC # 32277719880
- Country of Origin Turkey
- Category Flap Discs
Description
Blue zirconia flap discs cut fast and outlast sanding discs 10-to-1. Great flexibility. Ideal for rough or fine finishing. Multiple layers of zirconia cloth flaps constantly exposing new extra sharp grinding points. Laminated by state-of-the-art automated equipment. Reinforced fiberglass backing plate. Each disc is balance tested for vibration-free grinding/finishing.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 29 designed for grinding and finishing* Arbor: 7/8 in* Abrasive Specification: ZA120* Abrasive Grain Type: ZA alumina zirconium* Grit: 120 fine* Maximum Revolutions Per Minute RPM: 13,300* Tool Type: Right Angle Grinder
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
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110013)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 80 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728667)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"X7/8" 36/60G (06A462)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560407F)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 60C, 7/8" (50118)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51321)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98808)
- Forney Flap Discs