Shop All Flap Discs
Forney
Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120
Mfr # 71933
Zoro # G711821083
Sold in multiples of 5 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71933
- Zoro # G711821083
- UPC # 32277719330
- Country of Origin Turkey
- Category Flap Discs
Description
Forney blue zirconia flap discs cut fast and outlast sanding discs 10-to-1. This disc also offers great flexibility. Itfts the ideal abrasive disc for rough or fine finishing. The multiple layers of zirconia cloth flaps constantly expose new extra sharp grinding points for extended product life. Laminated by state-of-the-art automated equipment. Reinforced fiberglass backing plate. Each disc is balance tested for vibration-free grinding/finishing. Type 29 wheels are excellent for grinding and finishing applications. Designed to be used on Right Angle Grinders.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 29 designed for grinding and finishing* Arbor: 5/8 in-11* Abrasive Specification: ZA120* Abrasive Grain Type: ZA alumina zirconium* Grit: 120 fine* Maximum Revolutions Per Minute RPM: 13,300* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50 (78072775361)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P100GSC (66254487417)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 120G (66260307722)
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.0118" (13C078)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- WESTWARD Arbor Mount Flap Disc, 7in, 60, Med. (6NZ04)
- WEILER Flap Disc, 7 in. x 36Grit, 5/8-11,8600 RPM (98919)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 5/8-11 Nut (51304)
- Forney Flap Discs