Shop All Flap Discs
Forney
Flap Disc, Type 27, 4-1/2 in x 7/8 in, ZA80
Mfr # 71928
Zoro # G511821078
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71928
- Zoro # G511821078
- UPC # 32277719286
- Country of Origin Turkey
- Category Flap Discs
Description
Forney blue zirconia flap discs cut fast and outlast sanding discs 10-to-1. This disc also offers great flexibility. Itfts the ideal abrasive disc for rough or fine finishing. Multiple layers of zirconia cloth flaps constantly exposing new extra sharp grinding points. Laminated by state-of-the-art automated equipment. Reinforced fiberglass backing plate. Each disc is balance tested for vibration-free grinding/finishing. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in * Wheel Type: Type 27 Depressed Center* Arbor: 7/8 in * Abrasive Specification: ZA80 * Abrasive Grain Type: ZA alumina zirconium* Grit: 80 fine* Maximum Revolutions Per Minute RPM: 13,300 * Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (63033)
- NORTON ABRASIVES Flap Disc, 4 In x 40 Grit, 5/8 (66623399050)
- DEVOUR 4-1/2" PREMIUM Diamond Metal Cutting (NT045ME)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686145)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560807F)
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- Forney Flap Discs