Shop All Flap Discs
Forney
Flap Disc, Type 27, 4-1/2 in x 7/8 in, ZA60
Mfr # 71927
Zoro # G911820985
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71927
- Zoro # G911820985
- UPC # 32277719279
- Country of Origin Turkey
- Category Flap Discs
Description
Forney blue zirconia flap discs cut fast and outlast sanding discs 10-to-1. This disc also offers great flexibility. Itfts the ideal abrasive disc for rough or fine finishing. Multiple layers of zirconia cloth flaps constantly exposing new extra sharp grinding points. Laminated by state-of-the-art automated equipment. Reinforced fiberglass backing plate. Each disc is balance tested for vibration-free grinding/finishing. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in * Wheel Type: Type 27 Depressed Center* Arbor: 7/8 in * Abrasive Specification: ZA60 * Abrasive Grain Type: ZA alumina zirconium* Grit: 60 medium* Maximum Revolutions Per Minute RPM: 13,300 * Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838963)
- BRUSH RESEARCH MANUFACTURING NY680SC Abrasive Nylon Copper Center Wheel, 6" Dia., 80SC, 2" Arbor Hole, 1.5"Trim (NY680SC)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 2in, 60G (61463624531)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TS (7100035125)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 60G (43084)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280HCTR)
- Forney Flap Discs