Shop All Flap Discs
Forney
Flap Disc, High Density, Type 29, 4-1/2 in x 5/8 in-11, ZA80
Mfr # 71922
Zoro # G911821036
product price: $9.59
/ea
Sold in multiples of 4 for $38.36
$38.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71922
- Zoro # G911821036
- UPC # 32277719224
- Country of Origin Turkey
- Category Flap Discs
Description
Flap Disc, High Density inJumboin Blue Zirconia, 80 Grit Type 29, Depressed Center, 4-1/2in with 5/8-11 Arbor ZA80. For right angle grinders. Cuts fast and outlast sanding discs 10-to-1. Great flexibility. Ideal for rough or fine finishing. High density discs are ideal for the extra tough jobs. Long lasting, cooler running Jumbo style. Specifications: Wheel Size: 4-1/2in Arbor: 5/8in-11 Grit: 80 Spec: ZA80 Max RPM: 13,300 Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842040)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (320753)
- PFERD 6" EZmount® Wire Wheel .014 CS - 1/2, 5/8, 3/4, 1, 2 A.H. (81474)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399003)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 (66623399019)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98823)
- Forney Flap Discs