Shop All Flap Discs
Forney
Flap Disc, High Density, Type 29, 4-1/2 in x 5/8 in-11, ZA40
Mfr # 71920
Zoro # G011821264
product price: $9.59
/ea
Sold in multiples of 4 for $38.36
$38.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71920
- Zoro # G011821264
- UPC # 32277719200
- Country of Origin Turkey
- Category Flap Discs
Description
Flap Disc, High Density inJumboin Blue Zirconia, 40 Grit Type 29, Depressed Center, 4-1/2in with 5/8in-11 Arbor ZA40. For right angle grinders. Cuts fast and outlast sanding discs 10-to-1. Great flexibility. Ideal for rough or fine finishing. High density discs are ideal for the extra tough jobs. Long lasting, cooler running Jumbo style. Specifications: Wheel Size: 4-1/2in Arbor: 5/8in-11 Grit: 40 Spec: ZA40 Max RPM: 13,300 Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1179)
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff (08834160010)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 120 Grit Medium 10 pk (DCT318120H10G)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- WEILER Abrasive Flap Disc, 3in, 80, Medium (97630)
- DEWALT 5" x 7/8" 36g type 29 HP flap disc (DW8315)
- Forney Flap Discs