Shop All Faceshields and Visors
Forney
Face Shield with Pin-Type Headgear, Clear
Mfr # 58600
Zoro # G211756625
Sold in multiples of 3 for $46.95
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 58600
- Zoro # G211756625
- UPC # 32277586000
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Description
This Forney face shield with pin-type headgear is designed with a tough, non-warping polyethylene visor which meets ANSI Z87.1 safety standards. The clear grinding shield offers a generous 15-1/2in 393.7 millimeters by 8in 203.2 millimeters area of protection. Forney Industries ITEM# 58602 is a replacement clear shield. Product Specifications: * Lightweight design for maximum comfort * Includes tough, non-warping red polyethylene visor * WARNING! NOT TO BE USED FOR OXY-ACETYLENE WELDING Face Shields:* Per CDC/NIOSH guidelines, disposable face shields for medical personnel made of light weight films that are relatively flat or fit loosely around the face should not be relied upon as optimal protection and are often used in conjunction with other personal protective equipment.WARNING!: * According to current ANSI standards, face shields are considered secondary protection requiring the use of protective eyewear or goggles as well. Since the shield does not fully enclose the face, protective eyewear should also be worn to safeguard eyes. * Face shield visors are NOT shatterproof. When large objects and/or objects traveling at high rates of speed strike face shields, the visor may break or become compromised and cause injury to the wearers face or eyes. Workers should avoid areas where such hazards exist or use extreme caution if they cant be avoided entirely. * Routinely check face shields for damage, and do not wear a face shield that has sustained damage. * Workers performing tasks in which flying sparks or particles are present should wear protection to shield their face and head. * Visors/face shields do not reflect IR. They are not recommended for use against radiant heat hazard including but not limited to welding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- HY-KO 1In Vinyl Red Numbers & Letters, 10PK (A30003)
- FORNEY Face Shield with Pin-Type Headgear, Green (58604)
- FORNEY Face Shield Green Univ8X15-1/2 (58603)
- FORNEY Command PRO Grinding Shield Assembly with Ratchet Headgear, Clear (58609)
- SELLSTROM 390 Premium Series Face Shields - Single Crown - Headgear (S39200)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 Dark GRN Unbound (29086)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- PAULSON Faceshield, High Temp, Drk Green, Poly, 15" (IM9-L6FD)
- Forney Faceshields and Visors