Forney

EST CI, Contaminated Cast Iron Electrode, 1/8 in x 1 Pound


product price: $16.19
/ea
Sold in multiples of 3 for $48.57

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nomacast non-machinable cast iron specialty welding electrodes feature a non-conductive coating that is specially developed for welding dirty, heat-affected and oxidized cast iron. Ideally suited to cladding contaminated casting prior to joining with high nickel alloys. Non-machinable. Typical applications include machine bases, pedestals, frames and housings where heat and machinability are not an important factor. PRODUCT SPECIFICATIONS* Hardness: Rockwell C39, Brinell 380 * Recommended Polarity: DC Reverse +, AC * Diameter: 1/8in * Length: 14in * Weight Lbs. Kg: 1 .453 * Tensile Strength: 62,000 PSI 440 MPa * Yield Strength: 50,000 PSI 360 MPa * Amperage: 70-125 * Easily clads heat oxidized and oil impregnated castings WELDING POSITIONS* Flat, vertical up, horizontal, vertical down and overhead WELDING TECHNIQUES* Use a stringer or moderate weave technique. When cladding, cover the entire base surface prior to finish welding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.